

€15.39/ pieceexcl. VAT
€18.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 120 mm |
Outer Diameter | 143.4 mm |
Width | 3 mm |
Bearing | 61824 |
Material | Galvanized steel |