NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61822 JV

  • ERIKS:24023390
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the inner roller bearing ring.
Save to list

€12.48/ pieceexcl. VAT

€15.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
117.9 mm
Outer Diameter
140 mm
Width
3 mm
Bearing
61822
Material
Galvanized steel