

€10.48/ pieceexcl. VAT
€12.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 105.6 mm |
Outer Diameter | 125 mm |
Width | 3 mm |
Bearing | 61820 |
Material | Galvanized steel |