NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61820 AV

  • ERIKS:24023388
  • Manufacturer:7316578013223
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the outer roller bearing ring.
Save to list

€11.88/ pieceexcl. VAT

€14.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
100 mm
Outer Diameter
119.6 mm
Width
3 mm
Bearing
61820
Material
Galvanized steel