

€8.56/ pieceexcl. VAT
€10.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 80 mm |
Outer Diameter | 95.7 mm |
Width | 2.5 mm |
Bearing | 61816 |
Material | Galvanized steel |