NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61815 JV

  • ERIKS:24023383
  • Manufacturer:7316578013131
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the inner roller bearing ring.
Save to list

€7.43/ pieceexcl. VAT

€8.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
79.1 mm
Outer Diameter
95 mm
Width
2.5 mm
Bearing
61815
Material
Galvanized steel