NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61813 AV

  • ERIKS:23773786
  • Manufacturer:7316578013087
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the outer roller bearing ring.
Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
65 mm
Outer Diameter
80.5 mm
Width
2.5 mm
Bearing
61813
Material
Galvanized steel