

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 58.1 mm |
Outer Diameter | 72 mm |
Width | 2.5 mm |
Bearing | 61811 |
Material | Galvanized steel |