NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61810 AV

  • ERIKS:24023374
  • Manufacturer:7316578013025
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the outer roller bearing ring.
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
50 mm
Outer Diameter
61.8 mm
Width
2.5 mm
Bearing
61810
Material
Galvanized steel