

€3.77/ pieceexcl. VAT
€4.56incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 44.9 mm |
Width | 2 mm |
Bearing | 61807 |
Material | Galvanized steel |