

€2.26/ pieceexcl. VAT
€2.73incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 27.4 mm |
Outer Diameter | 37 mm |
Width | 2 mm |
Bearing | 61805 |
Material | Galvanized steel |