NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61805 AV

  • ERIKS:24023367
  • Manufacturer:7316578012912
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the outer roller bearing ring.
Save to list

€2.52/ pieceexcl. VAT

€3.05incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
25 mm
Outer Diameter
34.6 mm
Width
2 mm
Bearing
61805
Material
Galvanized steel