

€1.63/ pieceexcl. VAT
€1.97incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 11.6 mm |
Outer Diameter | 19 mm |
Width | 1.5 mm |
Bearing | 61800 |
Material | Galvanized steel |