

€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 11 mm |
Outer Diameter | 24 mm |
Width | 1.8 mm |
Bearing | 609 |
Material | Galvanized steel |
€1.63/ pieceexcl. VAT
€1.97incl. VAT
Estimated delivery date - 16/11/2026€5.60/ pieceexcl. VAT
€6.78incl. VAT
29 In stock - Estimated delivery date 10/11/2026