NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 608 ZJV

  • ERIKS:11936573
  • Manufacturer:7316578012769
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 600 with integrated shields/seals (Z or RS). Seals the inner roller bearing ring.
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZJV
Inner Diameter
9.3 mm
Outer Diameter
22 mm
Width
1.8 mm
Bearing
608
Material
Galvanized steel