

€1.63/ pieceexcl. VAT
€1.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 8 mm |
Outer Diameter | 20 mm |
Width | 1.8 mm |
Bearing | 608 |
Material | Galvanized steel |