

€1.23/ pieceexcl. VAT
€1.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 45 mm |
Outer Diameter | 80 mm |
Width | 2.5 mm |
Bearing | 6307 |
Material | Galvanized steel |