

€226.34/ pieceexcl. VAT
€273.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 8 mm |
Bearing | 6064 |
Material | Galvanized steel |