

€204.76/ pieceexcl. VAT
€247.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 310 mm |
Outer Diameter | 420 mm |
Width | 7.7 mm |
Bearing | 6056 |
Material | Galvanized steel |