

€82.42/ pieceexcl. VAT
€99.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 260 mm |
Outer Diameter | 369 mm |
Width | 5.3 mm |
Bearing | 6052 |
Material | Galvanized steel |