

€55.43/ pieceexcl. VAT
€67.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 5.8 mm |
Bearing | 6048 |
Material | Galvanized steel |