

€29.26/ pieceexcl. VAT
€35.40incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 180 mm |
Outer Diameter | 267 mm |
Width | 5 mm |
Bearing | 6036 |
Material | Galvanized steel |