

€25.10/ pieceexcl. VAT
€30.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 185 mm |
Outer Diameter | 260 mm |
Width | 4 mm |
Bearing | 6034 |
Material | Galvanized steel |