

€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 170 mm |
Outer Diameter | 248 mm |
Width | 4 mm |
Bearing | 6034 |
Material | Galvanized steel |