

€23.91/ pieceexcl. VAT
€28.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 174 mm |
Outer Diameter | 240 mm |
Width | 4 mm |
Bearing | 6032 |
Material | Galvanized steel |