

€16.20/ pieceexcl. VAT
€19.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 140 mm |
Outer Diameter | 199 mm |
Width | 4 mm |
Bearing | 6028 |
Material | Galvanized steel |