

€12.49/ pieceexcl. VAT
€15.11incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 120 mm |
Outer Diameter | 169 mm |
Width | 4 mm |
Bearing | 6024 |
Material | Galvanized steel |