

€11.74/ pieceexcl. VAT
€14.21incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 110 mm |
Outer Diameter | 157.5 mm |
Width | 3.5 mm |
Bearing | 6022 |
Material | Galvanized steel |