

€8.30/ pieceexcl. VAT
€10.04incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 103 mm |
Outer Diameter | 145 mm |
Width | 3.5 mm |
Bearing | 6019 |
Material | Galvanized steel |