

€9.53/ pieceexcl. VAT
€11.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 137 mm |
Width | 3.5 mm |
Bearing | 6019 |
Material | Galvanized steel |