NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6018 AV

  • ERIKS:23773594
  • Manufacturer:7316578011861
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 60
Seals the outer roller bearing ring.
Save to list

€8.24/ pieceexcl. VAT

€9.97incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
90 mm
Outer Diameter
129 mm
Width
3.5 mm
Bearing
6018
Material
Galvanized steel