

€7.26/ pieceexcl. VAT
€8.78incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 86.5 mm |
Outer Diameter | 125 mm |
Width | 3 mm |
Bearing | 6016 |
Material | Galvanized steel |