

€8.04/ pieceexcl. VAT
€9.73incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 80 mm |
Outer Diameter | 117.5 mm |
Width | 3 mm |
Bearing | 6016 |
Material | Galvanized steel |