

€7.61/ pieceexcl. VAT
€9.21incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 108 mm |
Width | 3 mm |
Bearing | 6015 |
Material | Galvanized steel |