

€6.72/ pieceexcl. VAT
€8.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 103 mm |
Width | 3 mm |
Bearing | 6014 |
Material | Galvanized steel |