

€5.41/ pieceexcl. VAT
€6.55incl. VAT
95 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 72 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 6013 |
Material | Galvanized steel |