

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 65 mm |
Outer Diameter | 93.5 mm |
Width | 3 mm |
Bearing | 6013 |
Material | Galvanized steel |