

€5.77/ pieceexcl. VAT
€6.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 60 mm |
Outer Diameter | 88 mm |
Width | 3 mm |
Bearing | 6012 |
Material | Galvanized steel |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
23 In stock - Estimated delivery date 09/11/2026