

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 83.5 mm |
Width | 3 mm |
Bearing | 6011 |
Material | Galvanized steel |