

€3.78/ pieceexcl. VAT
€4.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 40 mm |
Outer Diameter | 62.2 mm |
Width | 2.5 mm |
Bearing | 6008 |
Material | Galvanized steel |