

€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 37.8 mm |
Width | 2 mm |
Bearing | 6004 |
Material | Galvanized steel |
€1.89/ pieceexcl. VAT
€2.29incl. VAT
20 In stock - Estimated delivery date 10/11/2026