

€1.74/ pieceexcl. VAT
€2.11incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 15 mm |
Outer Diameter | 29.5 mm |
Width | 2 mm |
Bearing | 6002 Z/RS |
Material | Galvanized steel |