

€1.68/ pieceexcl. VAT
€2.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 1.8 mm |
Bearing | 6001 |
Material | Galvanized steel |
€1.68/ pieceexcl. VAT
€2.03incl. VAT
20 In stock - Estimated delivery date 10/11/2026