

€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 12.3 mm |
Outer Diameter | 26 mm |
Width | 1.8 mm |
Bearing | 6000 Z/RS |
Material | Stainless steel |