

€1.74/ pieceexcl. VAT
€2.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 10 mm |
Outer Diameter | 23.5 mm |
Width | 1.8 mm |
Bearing | 6000 |
Material | Galvanized steel |
€1.68/ pieceexcl. VAT
€2.03incl. VAT
50 In stock - Estimated delivery date 10/11/2026