NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 16040 AV

  • ERIKS:14038018
Image 1
Save to list

€31.57/ pieceexcl. VAT

€38.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
200 mm
Outer Diameter
286 mm
Width
5 mm
Bearing
16040
Material
Galvanized steel