

€24.10/ pieceexcl. VAT
€29.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 160 mm |
Outer Diameter | 229 mm |
Width | 4 mm |
Bearing | 16032 |
Material | Galvanized steel |