NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 16028 AV

  • ERIKS:14037947
Image 1
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
140 mm
Outer Diameter
199 mm
Width
4 mm
Bearing
16028
Material
Galvanized steel