NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 16024 AV

  • ERIKS:14037891
Image 1
Save to list

€12.49/ pieceexcl. VAT

€15.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
120 mm
Outer Diameter
169 mm
Width
4 mm
Bearing
16024
Material
Galvanized steel