NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 16011 JV

  • ERIKS:14009248
Image 1
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
61.5 mm
Outer Diameter
90 mm
Width
3 mm
Bearing
16011
Material
Galvanized steel